60 in. x 50 ft. 19-Gauge Reinforced Hot-Dip Galvanized Poultry Fencing, 1/2 Grid
- Mfr # ZoroP428304
- Zoro # G424296802
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Vertical Spacing
1/2 in
Width
60 in
Height
0.07 in
Length
600 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP428304
- Zoro #
- G424296802
- UPC #
- 235801621578
- Country of Origin
- China
- Item
- Wire Mesh
- Color
- Silver
- Vertical Spacing
- 1/2 in
- Gauge
- 19
Dimensions
- Width
- 60 in
- Height
- 0.07 in
- Length
- 600 in
Description
Hot-dip galvanized for extreme rust resistance, this reinforced 1/2 in. grid mesh delivers protection against rodents, predators, and erosion. Mold it with snips, secure it in minutes, and deploy it anywhere, from rodent-proof raised beds to hawk-defiant poultry runs. At 60 in. W x 50 ft. L, it's the ultimate long-span solution for pros and DIYers demanding uncompromising durability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.