Shop WRIGHTMASTER
See all product information
Create Account
4.4 ft. Aluminum Lightweight Step Ladder, 9 ft. Reach with Non-Marring Feet, 300 lb. Capacity
- Mfr # ZoroJLHWBT-HS
- Zoro # G524296887
product price:Â
$
51.39
/ea
Key Features
Ladder Material
Aluminum
Number of Steps
5
Step Depth
6.8 in
Reach Height - Maximum
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroJLHWBT-HS
- Zoro #
- G524296887
- UPC #
- 841820511785
- Country of Origin
- China
- Item
- Step Ladder
- Ladder Material
- Aluminum
- Number of Steps
- 5
Dimensions
- Overall Height
- 59.06 in
- Step Depth
- 6.8 in
- Reach Height - Maximum
- 5 ft
Description
Get the perfect combination of safety, convenience, and durability with this sturdy red step ladder. Whether you're changing light fixtures, organizing kitchen cabinets, hanging decorations, or reaching high shelves, this lightweight yet strong step ladder makes every job easier and safer. Its compact foldable design means it stores neatly when not in use, ideal for apartments, garages, or busy households.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.