47.5in.*32.99in.*39.09in. Tool Chest with 3 Drawers, Cushioned Seat, Tool Tray&Heavy-Duty Casters
- Mfr # ZoroP276699
- Zoro # G724296786
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Drawer Load Capacity
11 lb
Width
14 in
Height
17 in
Grade
Heavy Duty
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP276699
- Zoro #
- G724296786
- UPC #
- 515425700775
- Country of Origin
- China
- Drawer Load Capacity
- 11 lb
- Item
- Tool Box
- Grade
- Heavy Duty
- Color
- Black
- Portable Tool Box Product Grouping
- Tool Chest
- Number of Trays
- 3
- Number of Drawers
- 3 Drawer
- Material
- Steel
- Features
- Wheeled
- Storage Capacity
- 680 cu in
- Weight Capacity
- 350 lb
- Number of Shelves
- 2
- Gauge
- 18
Dimensions
- Width
- 14 in
- Height
- 17 in
- Length
- 26 in
Description
Designed for efficient workshop organization, this Titankit Pro tool chest and cabinet combination delivers durability, mobility, and smart storage for both professionals and DIY users. The reinforced metal structure with a powder-coated finish ensures long-lasting resistance to wear, corrosion, and daily heavy use. A 3-drawer tool chest provides organized storage for frequently used tools, while the rolling mechanic seat adds comfort and mobility during long working sessions. With a maximum load capacity of up to 350 lbs, it is built to handle demanding environments with ease. Two foldable side trays offer extra workspace for tools and parts, keeping everything within reach while you work.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.