
48 in. x 164 ft. Reinforced Hot-Dip Galvanized Farm Mesh for Farm Animal Yard, Precision Welding
Mfr # ZR-AF001
Zoro # G722648402
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Finish
Silver
Application
Poultry Fencing
Length
48 in
Bundle Quantity
1
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-AF001
Zoro #
G722648402
UPC #
236224840690
Country of Origin
China
Dimensions
Length
48 in
Gauge Dia.
12
No. of Vertical Spacing Sizes
9
Height
9 in
Product Length
164 ft.
Width
9 in
Details
Item
Wire Mesh
Finish
Silver
Application
Poultry Fencing
Bundle Quantity
1
Color
Silver
Material
Metal
Horizontal Spacing
7.8 in
No. of Line Wires
10
Duty Rating
Heavy Duty
Max. Vertical Spacing
8 in
Min. Vertical Spacing
3.5 in
Description
Built to withstand the toughest challenges, WRIGHTMASTER high-carbon steel fencing delivers uncompromising security for cattle, horses, sheep, and wildlife. Engineered with reinforced weaving and heavy-duty galvanized coating, it resists impact, rust, and extreme weather, season after season. The smart grid design adapts to animals of all sizes. Ideal for farms, pastures, road boundaries, and rural properties, this fence combines industrial strength with effortless installation. Protect your investment without breaking the bank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.