48 in. x 328 ft. 14-Gauge Hot-Dip Galvanized Wire Mesh for Livestock Protection Precision Welding

  • Mfr # ZR-ED546FBF4D5

  • Zoro # G522648404


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Width
11.02 in
Length
49.21 in
Material
Metal
Finish
Silver
Height
11.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-ED546FBF4D5
Zoro #
G522648404
UPC #
469006235555
Country of Origin
China

Dimensions

Width
11.02 in
Length
49.21 in
Height
11.02 in
Product Length
328 ft.
No. of Vertical Spacing Sizes
9

Details

Material
Metal
Finish
Silver
Application
Poultry Fencing
Item
Wire Mesh
Color
Silver
No. of Line Wires
10
Gauge
14
Min. Vertical Spacing
3.5 in
Bundle Quantity
1
Duty Rating
Heavy Duty
Horizontal Spacing
6 in
Max. Vertical Spacing
8 in

Description

WRIGHTMASTER Livestock Fence is made from premium high-carbon steel wire, ensuring excellent tensile strength and durability. The material is resistant to cracking and deformation, ensuring long-term use. For example, it can withstand the forces exerted by large and energetic cattle without showing any signs of weakness. In addition, the closely spaced grid structure and reinforced intersections provide a secure barrier that protects livestock from potential harm. Not only is this fence suitable for cattle, but it is also perfect for a variety of other animals such as horses, sheep and deer. It can be used in a variety of environments such as farmlands, gardens, roadsides and forests, providing an effective fencing solution when needed. Advanced weaving and manufacturing techniques optimize the use of materials and reduce costs without compromising on quality. The modern and elegant design not only adds to the beauty of the property but also ensures the well-being of livestock at an affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.