Shop WRIGHTMASTER
See all product information
Create Account
48 in. x 328 ft. 14-Gauge Reinforced Hot-Dip Galvanized Poultry Fencing, Expertly Woven
- Mfr # ZoroP376871
- Zoro # G824296747
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Length
3,936 in
Gauge
14
Color
Silver
Max. Vertical Spacing
8 in
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP376871
- Zoro #
- G824296747
- UPC #
- 235801621561
- Country of Origin
- China
- Gauge
- 14
- Color
- Silver
- Max. Vertical Spacing
- 8 in
- Item
- Wire Mesh
- Min. Vertical Spacing
- 3-1/2 in
Dimensions
- Length
- 3,936 in
- Width
- 48 in
- Height
- 0.08 in
Description
Built to withstand the toughest challenges, high-carbon steel fencing delivers uncompromising security for cattle, horses, sheep, and wildlife. Engineered with reinforced weaving and heavy-duty galvanized coating, it resists impact, rust, and extreme weather, season after season. The smart grid design adapts to animals of all sizes. Ideal for farms, pastures, road boundaries, and rural properties, this fence combines industrial strength with effortless installation. Protect your investment without breaking the bank.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.