4.9 ft. Steel Step Ladder (9 ft. Reach) with Handrails and Non-Marring Feet, 300 lb. Load Capacity
- Mfr # ZRO4Step-583
- Zoro # G324996765
product price:Â
$
88.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZRO4Step-583
- Zoro #
- G324996765
- UPC #
- 443877720686
- Country of Origin
- China
Description
Engineered for dependable performance, this heavy-duty step ladder combines reinforced carbon steel with a stable triangular structure to support up to 300 lbs. Oversized 15 in x 10.2 in pedals with deep-textured rubber provide a spacious, slip-resistant standing surface, while padded ergonomic handrails offer a comfortable, secure grip. Reinforced pull tabs and an integrated safety buckle help maintain stability during use. Large non-skid rubber feet increase floor contact, resist sliding, and help protect hardwood and tile. Despite its strong construction, the ladder folds into a slim profile for easy storage and arrives fully assembled for convenient use at home, in the office, or for maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.