Shop WRIGHTMASTER
See all product information
Create Account
4.2 ft. Steel Step Ladder, 8 ft. Reach w/Tool Rack and Silent Rotating Shaft 300 lb. Capacity
- Mfr # ZoroGJTL4H
- Zoro # G924296920
product price:Â
$
55.15
/ea
Key Features
Step Depth
5.11 in
Reach Height - Maximum
8 ft
Ladder Material
Steel
Number of Steps
4
Overall Height
50.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroGJTL4H
- Zoro #
- G924296920
- UPC #
- 941555966444
- Country of Origin
- China
- Item
- Step Ladder
- Ladder Material
- Steel
- Number of Steps
- 4
Dimensions
- Step Depth
- 5.11 in
- Reach Height - Maximum
- 8 ft
- Overall Height
- 50.78 in
Description
Our model redefines efficiency through professional-grade engineering and user-centric innovation. The silent rotating shaft and reinforced crossbeam deliver structural integrity and smooth folding, while the integrated tool rack and multifunctional workbench transform your ladder into a mobile workstation. Every detail-from the large, non-slip aluminum alloy pedal to the multiple safety protections-is designed for professionals who demand durability, convenience, and peace of mind. Use it as a ladder, a tool holder, or a work platform; climb less, achieve more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.