Shop WRIGHTMASTER
See all product information
4AWG 3FT Anti-Spark Waterproof Battery Cable, 3/8In Lugs for RV, Truck, Solar, Marine, Golf Cart
Mfr # ZR-JDA-L04900
Zoro # G015938791
product price:Â $61.69
/eaKey Features
Connection Type
3/8 in Lugs
Max. Voltage
1000V
Features
Anti-Spark
Length
1.02 in
Application
Ev Chargers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZR-JDA-L04900
Zoro #
G015938791
UPC #
428348324570
Country of Origin
China
Dimensions
Length
1.02 in
Cable Length
3 ft
Depth
7.09 in
Width
7.09 in
Details
Connection Type
3/8 in Lugs
Item
Ev Chargers
Max. Voltage
1000V
Features
Anti-Spark
Application
Ev Chargers
Amps
150A
Gauge
4 AWG
Color
Red
Description
This high-performance 4 AWG battery cable is designed with innovative anti-spark terminals and waterproof slipcovers, making it perfect for use in diverse environments. The cable offers superior protection against sparks, ensuring reliable electrical connections for a variety of applications. Crafted from pure copper, it delivers high conductivity and resistance to oxidation, ensuring long-lasting performance. With a rated voltage of 1000V and current of 150A, this 3FT cable is ideal for RVs, solar inverters, trucks, marine applications, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.