Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-Step Steel Folding Step Ladder (10 ft. Reach) 500 lb. Load Capacity, Anti-Slip Pedals & Tool Tray

  • Mfr # ZE-P257603

  • Zoro # G922648295


product price: $124.99
/ea
Free Shipping & Returns

Key Features

ANSI Duty Rating
Type IAA
Load Capacity - Maximum
500 lb
Ladder Material
Metal
Reach Height - Maximum
10 ft.
Overall Height
70.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE-P257603
Zoro #
G922648295
UPC #
469006235609
Country of Origin
China

Dimensions

Reach Height - Maximum
10 ft.
Overall Height
70.86 in
Step Depth
5 in

Details

ANSI Duty Rating
Type IAA
Load Capacity - Maximum
500 lb
Ladder Material
Metal
Item
Step Ladders
Number of Steps
5

Description

WRIGHTMASTER Steel Frame Inclined Step Ladder ensures excellent durability and longevity to meet a variety of household needs. Made of high-strength, reliable carbon steel. Anti-skid feet ensure that the steps are secure, while integrated handrails add a layer of security to enhance safety and prevent accidents. Maximum load capacity 500 lbs. Designed to fold and open easily, with easy-open stanchions and diagonal rod shock absorbers, the steel alloy widened non-skid steps prevent slipping and damage to your feet. The inclined step ladder features an anti-skid rubber pattern that provides support from heel to toe. The thickened rubber feet fully contact the ground to maintain the stability of the lightweight ladder when in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.