Shop WRIGHTMASTER
See all product information
Create Account
5-Tier Adjustable Storage Shelves with 2500lbs. Capacity
- Mfr # ZoroP369625
- Zoro # G724296809
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Length
47.24 in
Material
Steel
Number of Shelves
5
Shelf Capacity
2,500 lb
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP369625
- Zoro #
- G724296809
- UPC #
- 364136553930
- Country of Origin
- China
- Material
- Steel
- Number of Shelves
- 5
- Shelf Capacity
- 2,500 lb
- Color
- Black
- Includes
- Hardware
- Shelving Type
- Ventilated
- Item
- Wire Shelf Unit
Dimensions
- Length
- 47.24 in
- Width
- 23.62 in
- Height
- 71.2 in
Description
Maximize your storage potential with the 5-Tier Adjustable Storage Shelves. Engineered for industrial-strength performance, this shelving unit holds up to 2500 pounds while allowing you to customize each shelf height to fit your oversized tools, bulk supplies, or heavy equipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.