Shop WRIGHTMASTER
See all product information
Create Account
5-Tier Adjustable Storage Shelves with 2000lbs. Capacity
- Mfr # ZoroP340330
- Zoro # G724296748
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Includes
Hardware
Shelf Capacity
2,000 lb
Color
Black
Length
35.4 in
Height
71.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP340330
- Zoro #
- G724296748
- UPC #
- 364136553916
- Country of Origin
- China
- Includes
- Hardware
- Shelf Capacity
- 2,000 lb
- Color
- Black
- Number of Shelves
- 5
- Material
- Steel
- Item
- Wire Shelf Unit
- Shelving Type
- Ventilated
Dimensions
- Length
- 35.4 in
- Height
- 71.2 in
- Width
- 15.7 in
Description
Maximize your storage potential with the 5-Tier Adjustable Storage Shelves. Engineered for industrial-strength performance, this shelving unit holds up to 2000 pounds while allowing you to customize each shelf height to fit your oversized tools, bulk supplies, or heavy equipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.