5.2 ft. Metal Lightweight Step Ladder, 10 ft. Reach, with Tool Tray 800 lb. Load Capacity
- Mfr # ZOR-WK24-5D-DF
- Zoro # G023573892
product price:Â
$
99.89
/ea
Key Features
Overall Height
62.87 in
Number of Steps
5
Standing Height - Maximum
5 ft
Ladder Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-WK24-5D-DF
- Zoro #
- G023573892
- UPC #
- 637760645297
- Country of Origin
- China
- Number of Steps
- 5
- Item
- Step Ladders
- Ladder Material
- Steel
Dimensions
- Overall Height
- 62.87 in
- Standing Height - Maximum
- 5 ft
Description
Tackle tough jobs with confidence using this heavy-duty 5-step folding ladder, engineered for strength, stability, and everyday convenience. Constructed from high-strength iron with multi-layer corrosion protection, this ladder is built to handle demanding tasks while maintaining long-term durability. The extra-wide anti-slip steps and padded handrail provide enhanced safety and comfort, while the integrated top tool platform keeps your essentials within reach for maximum efficiency. Designed with a user-friendly quick-fold safety lock and non-slip rubber feet, this ladder offers reliable performance whether you're working indoors or out. Ideal for painting, repairs, organization, and general home improvement, it delivers the perfect balance of professional-grade strength and practical usability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.