
5.3 ft. Carbon Steel Leaning Step Ladder (9 ft. Reach), 600 lb. Load Capacity Type IAA Duty Rating
Mfr # ZR-186091
Zoro # G421718673
product price:Â $113.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-186091
Zoro #
G421718673
UPC #
932553771857
Country of Origin
China
Description
WRIGHTMASTER steel framed leaning step ladder ensures excellent durability and longevity for various household needs. is made of carbon steel D-tube, which is highly strength and reliable. The two pull rods on the side and the D-tube form a stable triangle. Non-slip feet ensure a firm step, while integrated handrails add a layer of safety to enhance security and prevent accidents. Maximum load capacity 600 lbs. Designed to fold and open easily with easy-open struts and diagonal rod damper, Steel alloy widened non-slip steps prevent slipping and marring feet. The leaning step stool has an anti-slip rubber pattern, providing heel-to-toe support. Thickened rubber feet fully contact the ground, maintaining the stability of lightweight ladders when in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.