Zoro Homepage

55 in. W x 24 in. D Rubberwood Workbench with 3 Drawers & Storage Cabinet, 330 lb Capacity

  • Mfr # ZR-94607

  • Zoro # G222648353


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
330 lbs.
Overall Length
55 in
Material
Rubber Wood
Surface Material (Top Material)
Wood
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-94607
Zoro #
G222648353
UPC #
493396185121
Country of Origin
China

Dimensions

Overall Length
55 in
Overall Height
33 in
Overall Width
24.5 in
Work Surface Height
33 in

Details

Load Capacity
330 lbs.
Material
Rubber Wood
Surface Material (Top Material)
Wood
Finish
Brown
Color
Brown
Number of Drawers
3
Item
Workbench
Assembly
All Assembly Required

Description

Engineered for serious woodworking and DIY projects, this premium rubberwood workbench delivers professional-grade performance for your garage or workshop. The solid wood construction features a spacious 55-inch work surface with a practical tool well, three smooth-gliding drawers, and a side-opening storage cabinet for comprehensive organization. Supporting up to 330 lbs, this sturdy bench provides both durability and functionality. With its integrated vise and adjustable wooden stops, it's designed to handle everything from fine furniture building to general home repairs, making it the perfect centerpiece for any creative workspace.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.