Shop WRIGHTMASTER
See all product information
Create Account
5.6 ft. Steel Step Ladder (10 ft. Reach), 330 lb. Load Capacity with Safety Handrails and Tool Tray
- Mfr # ZR-5189P422477
- Zoro # G523331008
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Height
67.7 in
Ladder Material
Steel
Reach Height - Maximum
10 ft
Number of Steps
5
Step Depth
10.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-5189P422477
- Zoro #
- G523331008
- UPC #
- 815344261761
- Country of Origin
- China
- Ladder Material
- Steel
- Item
- Step Ladders
- Number of Steps
- 5
Dimensions
- Overall Height
- 67.7 in
- Reach Height - Maximum
- 10 ft
- Step Depth
- 10.2 in
Description
WRIGHTMASTER 5-Step Steel Step Ladder is engineered for both home and professional use, offering exceptional stability, safety, and convenience. The ladder features dual safety handrails and a Type IA 330 lbs load rating, making it ideal for painting, cleaning, repairs, and accessing high shelves. A built-in multi-functional tool tray keeps your essentials-paint cans, drills, screwdrivers-within easy reach, improving efficiency during any task. The ladder opens smoothly and locks securely in place with a reinforced safety buckle. this ladder is a perfect all-around solution for household projects and jobsite tasks.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.