
5/8 in. x 100 ft. Expandable Garden Hose with 8-Function Spray Nozzle, Storage Bag and Hanger
Mfr # ZR-100FT
Zoro # G422648306
product price: $63.45
/eaKey Features
Temp. Range
41°F to 113°F
Operating Temp
113°F
Max. Working Pressure
175 psi
Hose Fitting A Material
Brass
Use With Water Temp
Cold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-100FT
Zoro #
G422648306
UPC #
579766949620
Country of Origin
China
Dimensions
Hose Length
100 ft.
Length
12.32 in
Width
11.1 in
Height
4.61 in
Details
Temp. Range
41°F to 113°F
Operating Temp
113°F
Max. Working Pressure
175 psi
Hose Fitting A Material
Brass
Use With Water Temp
Cold
Fitting Material
Brass x Brass
Kink Resistant
Yes
Hose Fitting B Type
FGHT
Hose Fitting B Material
Brass
Hose Color
Blue
Item
Garden Hoses
Application
Exterior, Interior
Hose Fitting A Type
MGHT
For Media Type
Cold Water
Hose Tube Material
polyester
Finish
Blue
Description
The Expandable Garden Hose is a 100ft flexible water hose made with 3750D polyester fabric cover and 3-layer latex core. It features 3/4 inch solid brass connectors and an 8-pattern spray nozzle . The hose expands up to 3 times its original length with water pressure and retracts when closed. It withstands temperatures from 41-113°F and water pressure from 3-12 bar. The hose is lightweight, compact, and portable , making it suitable for various uses such as gardening, car washing, and pet showering. It comes with a storage bag and water hose hanger for easy storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.