
6 ft. x 50 ft. Green Rectangle Sun Shade Roll, UV Blockage Cover for Patio Pergola Greenhouse Plants
Mfr # ZR-0650GE
Zoro # G722648310
product price:Â $70.19
/eaKey Features
Color
Green
Shape
Rectangular
Application
Exterior
Finish
Green
Width
600 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-0650GE
Zoro #
G722648310
UPC #
894568567958
Country of Origin
China
Dimensions
Width
600 in
Length
72 in
Details
Color
Green
Shape
Rectangular
Item
Shade Sail
Application
Exterior
Finish
Green
Material
Polyethylene
Description
WRIGHTMASTER Heavy Duty Sun Shade Roll is made of high-quality sun-proof fabric with full edge webbing, strong and tear-resistant, which will provide a solid support for the shade sail. It can be used for a long time. It is perfect for playground cover, lawn, pond, deck, driveway, patio, carport, gazebo, backyard, patio, swimming pool, or other outdoor areas and activities. It is also widely used for privacy screens, gazebo covers, or shade structures. It can be hung easily, is designed for unpredictable weather, and has up to 95% UV protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.