Shop WRIGHTMASTER
See all product information
Create Account
8 ft. x 8 ft. Square Heavy Weight Sun Shade Sail in Brown, 95% UV Blockage, Patio and Pool Cover
- Mfr # ZR-0808BW
- Zoro # G822648425
product price:Â
$
37.85
/ea
Key Features
Length
96 in
Width
96 in
Color
Brown
Material
Polyethylene
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-0808BW
- Zoro #
- G822648425
- UPC #
- 666546150038
- Country of Origin
- China
- Item
- Shade Sail
- Color
- Brown
- Material
- Polyethylene
- Shape
- Square
- Application
- Exterior
- Finish
- Brown
Dimensions
- Length
- 96 in
- Width
- 96 in
Description
WRIGHTMASTER Heavy-duty Sun Shade Sail is made of high-quality sunscreen fabric. It is ideal for backyards, patios, decks, gathering areas, pools, gardens or anywhere you need a bit of shade and privacy, also widely used for privacy screens, pergola covers or shade structures. It can be easily hung and designed for unpredictable weather and maximum 95% UV protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.