Shop WRIGHTMASTER
See all product information
Create Account
60 in. x 164 ft. 14 Gauge Reinforced Hot-Dip Galvanized Poultry Fencing, Expertly Woven
- Mfr # ZOR-CP0018
- Zoro # G923573893
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Type
Poultry Fencing
Gauge
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-CP0018
- Zoro #
- G923573893
- UPC #
- 461820829545
- Country of Origin
- China
- Color
- Silver
- Type
- Poultry Fencing
- Gauge
- 14 ga
- Item
- Poultry Fencing
Dimensions
- Width
- 60 in
- Length
- 1,968 in
Description
Protect your flock and livestock with this heavy-duty Poultry Fencing. Expertly woven from galvanized iron wire (O 0.078"), this field fence features a unique graduated mesh design-sparse at the top for better visibility and dense at the bottom to keep small animals safely contained. Twisted weaving ensures superior strength and flexibility, while the thick zinc coating delivers outstanding corrosion resistance for long-lasting performance in any weather. Tough, animal-resistant, and easy to install, it's the ideal solution for chicken runs, goat pens, sheep pastures, gardens, and more. Secure your farm today with reliable, professional-grade protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.