Shop WRIGHTMASTER
See all product information
Create Account
70.8 in. x 328 ft. 14-Gauge Reinforced Hot-Dip Galvanized Poultry Fencing
- Mfr # ZOR-P461627
- Zoro # G523573842
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Gauge
14 ga
Type
Poultry Fencing
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-P461627
- Zoro #
- G523573842
- UPC #
- 181978109305
- Country of Origin
- China
- Item
- Poultry Fencing
- Gauge
- 14 ga
- Type
- Poultry Fencing
- Color
- Silver
Dimensions
- Width
- 70.8 in
- Length
- 3,936 in
Description
Keep your livestock safe and secure with our Sturdy 14-Gauge poultry Fence. Designed with a graduated mesh that features higher wire density at the bottom, this galvanized fence delivers maximum strength where you need it most, preventing escapes by small animals while containing larger livestock. The mesh with twisted weaving offers excellent rust resistance, impact durability, and long-lasting performance in any farm or ranch environment. Easy to install and built to resist animal pressure, it helps save significantly on breeding costs by keeping your herd protected. Ideal for cattle, sheep, goats, poultry pens, and garden protection.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.