Shop WRIGHTMASTER
See all product information
Create Account
60 in. x 50 ft. 19-Gauge Animal-Safe Vinyl Coated Poultry Fencing Precision Welding 1/2 Grid
- Mfr # ZoroP428280
- Zoro # G524296931
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Vertical Spacing
1/2 in
Width
60 in
Color
Black
Height
0.07 in
Gauge
19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP428280
- Zoro #
- G524296931
- UPC #
- 235801621585
- Country of Origin
- China
- Vertical Spacing
- 1/2 in
- Color
- Black
- Gauge
- 19
- Item
- Wire Mesh
Dimensions
- Width
- 60 in
- Height
- 0.07 in
- Length
- 600 in
Description
Heavy Duty mesh is hot-dip galvanized and comes in 60 in. x 50 ft. flats. Mesh size is 1/2 in. x 1/2 in. square opening: Made from 19-gauge annealed wire, it is primarily used as screens and fencing. The mesh is cut with scissors and shaped to fit specific projects in your home or property, including window and screen door coverings, chicken coops, rabbit fencing, tree guards, gutters, drains, under eaves, soil screening, and more. Our metal cloth is dipped in plastic after the galvanizing is complete, which greatly reduces the problem of rusting at the welding points and greatly extends the service life.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.