Shop WRIGHTMASTER
See all product information
Create Account
60 in. x 164 ft. 14-Gauge Heavy-Duty Hot-Dip Galvanized Poultry Fencing w/High Corrosion Resistance
- Mfr # ZoroP503420
- Zoro # G924296739
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Min. Vertical Spacing
3.9 in
Gauge
14
Max. Vertical Spacing
9.1 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP503420
- Zoro #
- G924296739
- UPC #
- 919503627501
- Country of Origin
- China
- Min. Vertical Spacing
- 3.9 in
- Gauge
- 14
- Item
- Wire Mesh
- Max. Vertical Spacing
- 9.1 in
- Color
- Silver
Dimensions
- Length
- 1,968 in
- Width
- 60 in
Description
Protect livestock and define property boundaries with a fencing solution engineered for long-term strength and dependable performance. Constructed from premium high-carbon steel with a heavy-duty hot-dip galvanized finish, this fence delivers exceptional resistance to rust, corrosion, and harsh weather. Its reinforced woven structure and progressive mesh spacing-3.9 in. at the bottom and 9.1 in. at the top-provide optimized containment by preventing smaller animals from escaping while safely securing larger livestock. Pre-stretched, tangle-free rolls simplify installation with standard T-posts and clips, reducing labor and setup time without specialized tools. Designed for farms, ranches, pastures, road boundaries, and rural properties, this durable fencing offers reliable protection for cattle, horses, sheep, goats, deer, and other livestock while delivering outstanding value and low maintenance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.