Zoro Homepage

6.18 in. 70 CFM Ductless Under Cabinet Desktop Range Hood, Portable Range Hood in Black

  • Mfr # ZR-CBPHB01

  • Zoro # G022648317


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Range Hood Size
18 in. W
Width
6.18 in
High Speed Sones
Standard (High)
Height
13.66 in
Amps
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-CBPHB01
Zoro #
G022648317
UPC #
417945202961
Country of Origin
China

Dimensions

Range Hood Size
18 in. W
Width
6.18 in
Height
13.66 in
Length
6.57 in

Details

High Speed Sones
Standard (High)
Amps
1 A
Maximum Air Flow Capacity (CFM)
64 CFM
Color
Black
Finish
Black
Commercial / Residential
Residential
Application
Under Cabinet Range Hoods
Mounting Type
Under Cabinet
Vent Install Type
Ducted
Item
Range Hoods
Material
Stainless Steel

Description

Are you still worried about the odors when you are having a hot pot or barbecue with your friends? Are you still cooking outside in a heavy coat during winter RV trips? It's time to move where you cook from the kitchen to the living room, event room, RV, camper... Food is always the center of the party, so cook whenever and wherever with JWrightmaster-CIARRA, let HOOD TO GO be the essential companion at every gathering.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.