
6.18 in. 70 CFM Ductless Under Cabinet Desktop Range Hood, Portable Range Hood in Orange
Mfr # ZR-CBPHO01
Zoro # G122648347
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Length
6.57 in
Vent Install Type
Ducted
Color
Orange
Mounting Type
Under Cabinet
Application
Under Cabinet Range Hoods
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-CBPHO01
Zoro #
G122648347
UPC #
417945203043
Country of Origin
China
Dimensions
Length
6.57 in
Height
13.66 in
Width
6.18 in
Range Hood Size
18 in. W
Details
Vent Install Type
Ducted
Color
Orange
Item
Range Hoods
Mounting Type
Under Cabinet
Application
Under Cabinet Range Hoods
Finish
Orange
Material
Stainless Steel
Maximum Air Flow Capacity (CFM)
64 CFM
Commercial / Residential
Residential
Amps
1 A
High Speed Sones
Standard (High)
Description
Are you still worried about the odors when you are having a hot pot or barbecue with your friends? Are you still cooking outside in a heavy coat during winter RV trips? It's time to move where you cook from the kitchen to the living room, event room, RV, camper... Food is always the center of the party, so cook whenever and wherever with JWrightmaster-CIARRA, let HOOD TO GO be the essential companion at every gathering.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.