
6.18 in. 70 CFM Ductless Under Cabinet Desktop Range Hood, Portable Range Hood in Pink
Mfr # ZR-CBPHP01
Zoro # G722648303
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Range Hood Size
18 in. W
Finish
Pink
Commercial / Residential
Residential
Maximum Air Flow Capacity (CFM)
64 CFM
Vent Install Type
Ducted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-CBPHP01
Zoro #
G722648303
UPC #
417945203005
Country of Origin
China
Dimensions
Range Hood Size
18 in. W
Width
6.18 in
Length
6.57 in
Height
13.66 in
Details
Finish
Pink
Commercial / Residential
Residential
Maximum Air Flow Capacity (CFM)
64 CFM
Vent Install Type
Ducted
Amps
1 A
High Speed Sones
Standard (High)
Material
Stainless Steel
Application
Under Cabinet Range Hoods
Mounting Type
Under Cabinet
Color
Pink
Item
Range Hoods
Description
Are you still worried about the odors when you are having a hot pot or barbecue with your friends? Are you still cooking outside in a heavy coat during winter RV trips? It's time to move where you cook from the kitchen to the living room, event room, RV, camper... Food is always the center of the party, so cook whenever and wherever with JWrightmaster-CIARRA, let HOOD TO GO be the essential companion at every gathering.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.