Shop WRIGHTMASTER
See all product information
Create Account
47.3in.*18in.*78in. 5-Tier Heavy Duty Storage Shelving with Tall Structure&Stable Frame
- Mfr # ZoroP160410
- Zoro # G724296861
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Includes
Shelves
Shelf Capacity
1,980 lb
Overall Width
18 in
Overall Height
78 in
Number of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP160410
- Zoro #
- G724296861
- UPC #
- 565631894386
- Country of Origin
- China
- Item
- General Purpose Metal Shelving
- Includes
- Shelves
- Shelf Capacity
- 1,980 lb
- Number of Shelves
- 5
- Color
- Black
- Shelf Type
- Ventilated
- Assembled/Unassembled
- Unassembled
- Shelving Material
- Metal
Dimensions
- Overall Width
- 18 in
- Overall Height
- 78 in
Description
Engineered for demanding storage environments, the Adjustable Storage Shelving delivers industrial-grade performance. Featuring a heavy-duty frame, multi-use design, and high load capacity, this shelving unit is built to handle your heaviest items with ease.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.