8-Drawer Rolling Tool Chest Combo with Wheels&Handle, 6 Hanging Hooks, Double Locking System
- Mfr # ZoroT248D334G
- Zoro # G324296780
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Grade
Heavy Duty
Storage Capacity
5,132 cu in
Drawer Load Capacity
33 lb
Features
Lockable, Scratch Resistant, Handles, Wheeled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroT248D334G
- Zoro #
- G324296780
- UPC #
- 847728507004
- Country of Origin
- China
- Material
- Metal
- Grade
- Heavy Duty
- Storage Capacity
- 5,132 cu in
- Drawer Load Capacity
- 33 lb
- Features
- Lockable, Scratch Resistant, Handles, Wheeled
- Portable Tool Box Product Grouping
- Tool Chest
- Color
- Green
- Number of Drawers
- 8 Drawer
- Weight Capacity
- 330 lb
- Includes
- Drawers
- Number of Trays
- 1
- Item
- Tool Chest Combo
- Number of Shelves
- 0
- Gauge
- 20
Dimensions
- Length
- 24.4 in
- Height
- 43 in
- Width
- 13 in
Description
Keep your garage organized and your tools mobile with the 8-Drawer Rolling Tool Chest Combo. Featuring wheels and a handle for easy movement, six hanging hooks, a double locking system, movable and detachable design, anti-slip mat, and sturdy durable construction, this tool chest brings professional organization to any home workshop.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.