
8 ft. x 8 ft. Beige Square Heavy Weight Sun Shade Sail, 95% UV Blockage, Patio and Pool Cover
Mfr # ZR-0808TN
Zoro # G722648372
product price:Â $37.85
/eaKey Features
Application
Exterior
Length
96 in
Finish
Beige
Material
Polyethylene
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-0808TN
Zoro #
G722648372
UPC #
666546149971
Country of Origin
China
Dimensions
Length
96 in
Width
96 in
Details
Application
Exterior
Item
Shade Sail
Finish
Beige
Material
Polyethylene
Shape
Square
Color
Beige
Description
WRIGHTMASTER Heavy-duty Sun Shade Sail is made of high-quality sunscreen fabric. It is ideal for backyards, patios, decks, gathering areas, pools, gardens or anywhere you need a bit of shade and privacy, also widely used for privacy screens, pergola covers or shade structures. It can be easily hung and designed for unpredictable weather and maximum 95% UV protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.