
8 ft. x 8 ft. Green Square Sun Shade Sail in Turquoise, 95% UV Blockage, Patio and Pool Cover
Mfr # ZR-0808LGE
Zoro # G322648321
original price:Â $37.85 , new price: $29.89 , 21 percent off
new price:Â $29.89
/eaKey Features
Length
96 in
Width
96 in
Color
Green
Material
Polyethylene
Application
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-0808LGE
Zoro #
G322648321
UPC #
666546149988
Country of Origin
China
Dimensions
Length
96 in
Width
96 in
Details
Item
Shade Sail
Color
Green
Material
Polyethylene
Application
Exterior
Finish
Green
Shape
Square
Description
WRIGHTMASTER Heavy-duty Sun Shade Sail is made of high-quality sunscreen fabric. It is ideal for backyards, patios, decks, gathering areas, pools, gardens or anywhere you need a bit of shade and privacy, also widely used for privacy screens, pergola covers or shade structures. It can be easily hung and designed for unpredictable weather and maximum 95% UV protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.