Air Push to Connect Kit: Complete 1/2 in. (OD) / 3/8 in. (ID) x 100-Feet TPEE Tubing Air Piping Sys
- Mfr # ZR-220504
- Zoro # G721718755
original price:Â $128.62 , new price: $109.49 , 14 percent off
new price:Â
$
109.49
/ea
Free Shipping & Returns
Key Features
Application
Air Hose
Pipe Size (Fittings)
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-220504
- Zoro #
- G721718755
- UPC #
- 694629852333
- Country of Origin
- China
Dimensions
- Pipe Size (Fittings)
- 0.5 in
Details
- Item
- Compressor Accessories
- Application
- Air Hose
Description
Air Push to Connect Kit: Complete 1/2 in. (OD) / 3/8 in. (ID) x 100-Feet TPEE Tubing Air Piping System, Blue Tubing. Experience the perfect balance of flexibility and strength with our TPEE Air Tubing System Kit-meticulously engineered for demanding pneumatic applications across workshops, garages, and industrial environments. Made from high-performance TPEE (Thermoplastic Polyester Elastomer), this tubing delivers superior bendability without compromising structural durability, making it ideal for installations in tight, complex spaces.Capable of withstanding mechanical stress and repeated use, the tubing maintains high resilience under continuous pressure, with a maximum working pressure rating of 150 PSI. Its design ensures safe and efficient operation in high-demand settings when used within specified pressure limits.The system offers versatile mounting options-easily installable on walls, ceilings, or flat surfaces-giving you complete flexibility in configuring your air distribution layout to match different space constraints.This complete kit comes with 100FT of TPEE tubing and a wide array of fittings, valves, connectors, and essential tools for a smooth, leak-free installation from start to finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.