Shop WRIGHTMASTER
See all product information
Create Account
Multifunctional Workbench with Pegboard, Adjustable Shelf, 2000lbs Capacity
- Mfr # ZoroP454761
- Zoro # G424296796
product price:Â
$
85.99
/ea
Key Features
Assembled/Unassembled
Unassembled
Material
Steel
Load Capacity
2,000 lb
Overall Length
47 in
No. of Drawers
No Drawers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP454761
- Zoro #
- G424296796
- UPC #
- 515425700720
- Country of Origin
- China
- Assembled/Unassembled
- Unassembled
- Material
- Steel
- Load Capacity
- 2,000 lb
- No. of Drawers
- No Drawers
- Item
- Workbench
- Color
- Black
Dimensions
- Overall Length
- 47 in
- Overall Width
- 47 in
- Overall Height
- 19 in
Description
Take your garage or workshop to the next level with the Multifunctional Workbench. Featuring a rugged 2000-pound capacity, waterproof and rustproof durability, a full pegboard for tool organization, and an adjustable shelf, this workbench handles everything from DIY projects to professional repairs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.