Retractable 5/8 in. Dia x 100 ft. Wall Mount Garden Hose Reel with 9 Modes Nozzle, 180 Deg Swivel
- Mfr # ZOR-I40S
- Zoro # G323573844
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Features
UV Protection
Color
Black
Duty Rating
Standard
Material
Plastic
Length
20.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-I40S
- Zoro #
- G323573844
- UPC #
- 846377871689
- Country of Origin
- China
Dimensions
- Length
- 20.47 in
- Width
- 9.448 in
- Overall Length
- 75 ft
- Height
- 16-1/24 in
- Fitting Dia.
- 3/4 in
Details
- Features
- UV Protection
- Item
- Lawn & Garden Hose Reels
- Color
- Black
- Duty Rating
- Standard
- Material
- Plastic
- Max. Pressure
- 348 psi
- Hose Type
- Expandable
Description
Elevate gardening convenience with our all-in-one hose reel set-featuring a multi-modes nozzle, smooth retraction, and robust wall mount for effortless, precise watering. Its high-flow design minimizes pressure loss, while UV- and freeze-proof durability ensures reliable performance in any climate. Perfect for tidy, efficient, and hassle-free gardening!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.