Retractable 5/8" Dia x 65ft. Garden Hose Reel w/ Brass Fitting and 9 Modes Nozzle, 180 Deg Swivel
- Mfr # ZOR-J30
- Zoro # G823573856
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Length
65 ft
Height
15.35 in
Features
UV Protection
Length
17.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-J30
- Zoro #
- G823573856
- UPC #
- 859012895544
- Country of Origin
- China
- Material
- Plastic
- Features
- UV Protection
- Max. Pressure
- 348 psi
- Duty Rating
- Standard
- Hose Type
- Expandable
- Item
- Lawn & Garden Hose Reels
- Color
- Grey
Dimensions
- Overall Length
- 65 ft
- Height
- 15.35 in
- Length
- 17.32 in
- Fitting Dia.
- 3/4 in
- Width
- 9.055 in
Description
Elevate gardening convenience with our all-in-one hose reel set-featuring a multi-modes nozzle, smooth retraction, and robust wall mount for effortless, precise watering. Its high-flow design minimizes pressure loss, while UV- and freeze-proof durability ensures reliable performance in any climate. Perfect for tidy, efficient, and hassle-free gardening!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.