Retractable 5/8 in. Dia x 75 ft. Wall Mount Garden Hose Reel with 9 Modes Nozzle, 180 Deg Swivel

  • Mfr # ZOR-I30
  • Zoro # G723573819
product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Length
18-1/2 in
Width
9.448 in
Features
UV Protection
Color
Black
Hose Type
Expandable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-I30
Zoro #
G723573819
UPC #
859012895506
Country of Origin
China

Dimensions

Length
18-1/2 in
Width
9.448 in
Height
15-3/4 in
Overall Length
100 ft
Fitting Dia.
3/4 in

Details

Features
UV Protection
Color
Black
Hose Type
Expandable
Duty Rating
Standard
Max. Pressure
348 psi
Material
Plastic
Item
Lawn & Garden Hose Reels

Description

Elevate gardening convenience with our all-in-one hose reel set-featuring a multi-modes nozzle, smooth retraction, and robust wall mount for effortless, precise watering. Its high-flow design minimizes pressure loss, while UV- and freeze-proof durability ensures reliable performance in any climate. Perfect for tidy, efficient, and hassle-free gardening!

Ratings & reviews