Shop WRIGHTMASTER
See all product information
Create Account
Retractable 1/2 in. Dia x 100 ft. Wall Mount Garden Air Hose Reel w/ Shaft, 180 Deg Swivel Bracket
- Mfr # ZOR-C2-30M12
- Zoro # G523573767
product price:Â
$
82.99
/ea
Key Features
Max. Pressure
150 psi
Length
15.4 in
Fitting Dia.
1/2 in
Height
13-1/2 in
Features
Non-Toxic;Washable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-C2-30M12
- Zoro #
- G523573767
- UPC #
- 846377871634
- Country of Origin
- China
Dimensions
- Length
- 15.4 in
- Fitting Dia.
- 1/2 in
- Height
- 13-1/2 in
- Width
- 7.7 in
- Overall Length
- 100 ft
Details
- Max. Pressure
- 150 psi
- Features
- Non-Toxic;Washable
- Hose Type
- Standard garden
- Color
- Green
- Item
- Lawn & Garden Hose Reels
- Material
- Plastic
- Duty Rating
- Heavy
- Commercial / Residential
- Residential
- Hot Water Use
- No
Description
Our Retractable 1/2 in. x 100 ft Heavy Duty Garden Hose Reel features durable construction, a 180 Deg swivel bracket for easy use, a leak-proof metal shaft, smooth rewind functionality, and a neat pulley guide rail-ideal for any garden or workshop!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.