Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Indoor ABS Garden Hydroponics Growing System with 12 Pods, 3 Grow Modes, Height Adjustable

  • Mfr # ZR-black-ZWJ

  • Zoro # G622648410


product price: $60.85
/ea

Key Features

Width
6.89 in
Hydroponic System Type
Aeroponic
Indoor/Outdoor
Indoor
Length
13.78 in
Container Height
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-black-ZWJ
Zoro #
G622648410
UPC #
986266380646
Country of Origin
China

Dimensions

Width
6.89 in
Length
13.78 in
Container Height
15.5 in
Height
5.9 in
Container Width
15.4 in

Details

Item
Growing System
Hydroponic System Type
Aeroponic
Indoor/Outdoor
Indoor
Color
Black
Application
Growing System
Finish
Black

Description

Unlock the full flavor of your cooking. This isn't just a garden; it's your personal, year-round produce aisle. Grow vibrant, living herbs and garnishes instantly at your fingertips, transforming ordinary meals into gourmet experiences with the unparalleled taste of just-picked ingredients.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.