18 x 9.5-8 in Lawn Mower Tire & Wheel, 4 Ply, Matte Black
- Mfr # A870003100304189508
- Zoro # G116020739
product price:Â
$
65.99
/ea
Key Features
Tire Size
18 x 9.5-8 in
Tire Rim Dia.
8 in
Ply
4
Wheel Diameter
18 in
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A870003100304189508
- Zoro #
- G116020739
- UPC #
- 810173182041
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Matte Black
- Wheel Backspacing
- 0 in
- Offset
- -0.079 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 60.0 MM
- For Use With
- Golf Carts, Lawn Mowers
Dimensions
- Tire Size
- 18 x 9.5-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 18 in
- Wheel Width
- 7 in
- Tread Depth
- 0.34 IN
- Overall Length
- 18 in
Description
- 4 Ply, Tubeless, Non-directional
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.