
Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish
Mfr # FTWU-0500-ZY/B
Zoro # G500444189
product price:Â $0.47
/ea
Sold in multiples of 50 for $23.50
Key Features
Material
Steel
Finish
Zinc Yellow
Minimum Thickness
.109 in
Standards
ASTM F844
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTWU-0500-ZY/B
Zoro #
G500444189
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1/2"
Outside Diameter
1 3/8 in
Minimum Thickness
.109 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASTM F844
System of Measurement
Inch
Thickness Tolerance
+.007"/-.009"
Rockwell Hardness
HRC 38-45
Description
USS Washers-Plated. Flat Wshr USS Mil-Carb Grade 8 1/2 ZY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.