
Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish
Mfr # FTWU-0750-ZY/B
Zoro # G800444346
product price:Â $1.39
/ea
Sold in multiples of 25 for $34.75
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
2 in
Minimum Thickness
.134 in
Standards
ASTM F844
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FTWU-0750-ZY/B
Zoro #
G800444346
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
3/4"
Outside Diameter
2 in
Minimum Thickness
.134 in
Inside Diameter
0.134 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASTM F844
System of Measurement
Inch
Thickness Tolerance
+.004"/-.012"
Rockwell Hardness
HRC 38-45
Description
USS Washers-Plated. Flat Wshr USS Mil-Carb Grade 8 3/4 ZY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.