
Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish
Mfr # FTWS-0875-ZY/B
Zoro # G300417802
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
Key Features
Material
Steel
Finish
Zinc Yellow
Minimum Thickness
.148 in
Standards
ASME B18.22.1
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTWS-0875-ZY/B
Zoro #
G300417802
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
7/8"
Outside Diameter
1 3/4 in
Minimum Thickness
.148 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
HRC 38-45
Thickness Tolerance
+.004"/-.012"
Description
SAE Washers-Plated. SAE MilCarb Grade 8 Flat Washer 7/8 ZY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.