Flat Washer, For Screw Size 7/8" , Steel Zinc Yellow Finish

  • Mfr # FTWU-0875-ZY/B

  • Zoro # G800444377


product price:  $1.75
/ea
Sold in multiples of 50 for $87.50

Key Features

Material
Steel
Finish
Zinc Yellow
Minimum Thickness
.148 in
Standards
ASTM F844
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTWU-0875-ZY/B
Zoro #
G800444377
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8"
Outside Diameter
2 1/4 in
Minimum Thickness
.148 in
Inside Diameter
0.148 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASTM F844
System of Measurement
Inch
Rockwell Hardness
HRC 38-45
Thickness Tolerance
+.012"/-.012"

Description

USS Washers-Plated. Flat Wshr USS Mil-Carb Grade 8 7/8 ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.