This item is Discontinued.

Wrs Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 33" Red Tip 01-20033R

Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 33" Red Tip (Discontinued)

  • Mfr # 01-20033R
  • Zoro # G700658591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01-20033R
Zoro #
G700658591
UPC #
-
Country of Origin
Unknown

Details

Color
Red Tip

Description

The Series 200 Aluma-Tilt is a 5/8" diameter spiral window balance for tilt windows Residential and commercial applications Laser welded aluminum tubes Balances are sold individuallyThis balance is ordered based on the tube length and coupling color. When taking measurements, measure only the metal tube.These measurements are crucial to the performance of the balance. AAMA Class 2 verified component with a minimum of 40% lift assistance Weight capacities are listed per pair of balances in pounds For optimal performance, we recommend replacing both balances at the same time.


  • •33" Caldwell Series 200 Spiral Window Balance
  • •Tilt Window Applications
  • •Red Tip, Holds a Sash Weight of 12-30 lbs
  • •Spiral Balances Sold Individually

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.