This item is Discontinued.

Wrs SPIREX 24" R Series 100 Caldwell Window Balance 01-10024R

SPIREX 24" R Series 100 Caldwell Window Balance (Discontinued)

  • Mfr # 01-10024R
  • Zoro # G100658856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-10024R
Zoro #
G100658856
UPC #
-
Country of Origin
Unknown

Details

Color
Red Tip

Description

The Caldwell 100 Series Spirex is a standard spiral window balance for non-tilt/sideload window applications. This balance is designed for residential and commercial window applications. To correctly measure your balance, measure the metal tube only! That will be your length, you will then need to match the color of the coupling.


  • •24" Caldwell Series 100 Spiral Window Balance
  • •Non-Tilt Window Applications
  • •Red Tip, Holds Sash Weight of 7-29 lbs
  • •Spiral Balances Sold Individually

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.