This item is Discontinued.

Wrs WRS 0.270" Fin Pile Weather Stripping 021-27027F-24

WRS 0.270" Fin Pile Weather Stripping (Discontinued)

  • Mfr # 021-27027F-24
  • Zoro # G500658470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
021-27027F-24
Zoro #
G500658470
UPC #
-
Country of Origin
Unknown

Description

This is a fin seal pile weatherstripping. The fin seal runs down the center of the pile, this thin plastic strip help to reduce air, wind, and water infiltration. This weatherstripping provides superior weatherability and chemical resistance and is designed to be low friction. This weatherstripping is sold in 24ft lengths.


  • •Backing Width: 0.270"
  • •Pile Height: 0.270"
  • •Used in Aluminum or Vinyl Windows at the Top and Bottom of Single or Double-Hung Window Applications, also used as a Frame or Sash Seal in Casement Window Applications, or on the Meeting Rail of Double or Single-Hung Window Applications
  • •AAMA Rating, Easy to Install
  • •24 Ft Rolls of Weatherstripping Sold Individually

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.