
Specifications
Product Information
Details
Description
This window screen frame kit includes four (4) 5/16 x 3/4 x 36 white roll-formed aluminum frame material, four (4) white plastic corner keys,&14ft of black vinyl spline, enough to get the job done, plus a little extra. Using this screen frame kit, screens can easily be made with your choice of aluminum mesh, fiberglass mesh, or any other mesh that suits your needs (screen mesh not included). Replacing a missing or damaged window screen improves the value&safety of your home or business, so why wait? Do it yourself quickly, easily,&economically with our window screen frame kit!
- •Frame Size: 5/16" x 3/4", Maximum Screen Size: 36" x 36"
- •Includes 14 ft of 0.140" Spline and 4 Corner Keys
- •Frame Cambered (Curved) to Prevent Bowing When Screen Material is Installed
- •Screen Frame Kits Sold Individually, Includes 10 Pieces Total (As Shown)
- •Screen Mesh and Spline Tool Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.