Zoro Homepage

Pump, Fire, 10.5 HP, Briggs

  • Mfr # HEF10.5BS

  • Zoro # G1888695


product price: $5,399.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

HP
10.5 hp
Engine/Motor Type
Briggs & Stratton
Max. Operating PSI
65 psi
Discharge
Single 2-1/2 in NSTM
Suction
Suction Head w/Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEF10.5BS
Zoro #
G1888695
UPC #
-
Country of Origin
United States

Dimensions

Engine Size
465 cc
Length (In.)
32 1/2 in
Width (In.)
30 in
Height (In.)
20 in
Overall Height
20 in
Overall Width
30 in
Overall Length
33 in
Manufacturer Warranty Length
3 yr
Compatible Discharge Pipe Size
2 1/2 in
Compatible Intake Pipe Size
4 in

Description

Fire Pump, Horsepower 10 1/2 hp, Flow Rate @ 40 psi 250 gpm, Flow Rate @ 60 psi 145 gpm, Shut Off Pressure (Maximum) 65 psi, Compatible Intake Pipe Size 4 in, Compatible Discharge Pipe Size 2 1/2 in, Intake Type Screened, Discharge Type NH, Base Material Polyethylene with Cell Polyurethane Foam, Compatible with Media Type Water, Engine Brand and Model Briggs & Stratton, Engine Capacity 465 cc, Features Floating, High Volume, Maximum Flow Rate 390 gpm, Flow Rate @ 15 psi 370 gpm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.