Flooring Adhesive
Mfr # 12107
Zoro # G622961861
product price:Â $7.99
/eaKey Features
Container Type
Cartridge
Series
440
Standards
FloorScore, Greenline
Flammability
Nonflammable
Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12107
Zoro #
G622961861
UPC #
-
Country of Origin
United States
Dimensions
Container Size
30 fl oz
Details
Container Type
Cartridge
Series
440
Item
Construction Adhesive
Standards
FloorScore, Greenline
Flammability
Nonflammable
Color
Brown
Coverage
79 Lin Sq Ft
Interior/Exterior
Interior Only
Includes Applicator
No Applicator Included
Product Type
Acrylic Structural Adhesive
Functional Cure
0 min
For Gap Fill
Not For Gap Fill
Cure Method
Moisture
Working Time
30 min
For Marine Applications
Not Specified Marine Grade
Description
Construction Adhesive, Container Size 30 fl oz, Container Type Cartridge, Cure Method Moisture, Maximum Viscosity Not Applicable, Series 440, Standards FloorScore, Greenline, Functional Cure 0 min, Interior/Exterior Interior Only, Working Time 30 min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.