This item is Discontinued.

Wyco Electric Vibrator, 15 A, 115VAC, 1 Phase W994G1T-200-10

Electric Vibrator, 15 A, 115VAC, 1 Phase (Discontinued)

  • Mfr # W994G1T-200-10
  • Zoro # G7111361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W994G1T-200-10
Zoro #
G7111361
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
145"
Overall Width
8-1/4"
Overall Height
9"
Shaft Length
10 ft.
Head Size
2"

Details

Vibrator Type
Internal Concrete
Item
Electric Vibrator
Power Source
Electric
Force Rating
1500 lb.
Voltage
115VAC
Phase
1
Speed
10,500 vpm
Duty
Intermittent
Includes
Shoulder Strap
HP
3
Enclosure
Totally Enclosed
Force
Centrifugal
Amps
15
Standards
UL Listed, OSHA
Max. Temp.
200 Degrees F
Mounting Position
Universal
Application
Concrete Consolidation
Bearing Type
Sealed Ball
Max. Cubic Yards per Hour
20
dBA
81

Description

Electric Vibrator, Phase 1, Power Source Electric, Overall Length 145 in, Overall Width 8 1/4 in, Overall Height 9 in, Standards UL Listed, OSHA, Application Concrete Consolidation, Bearing Type Sealed Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.