Zoro Homepage

Electric Vibrator, 15 A, 115VAC, 1 Phase

  • Mfr # W995G1T-100-7

  • Zoro # G6546939


product price: $1,454.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Internal Concrete
Power Source
Electric
Force Rating
100 to 300 lb.
Voltage
115VAC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W995G1T-100-7
Zoro #
G6546939
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110"
Overall Width
8-1/2"
Overall Height
8-1/4"
Head Size
1"
Shaft Length
7 ft.
Head Diameter
1 in
Radius of Vibration
4 in

Details

Item
Electric Vibrator
Vibrator Type
Internal Concrete
Power Source
Electric
Force Rating
100 to 300 lb.
Voltage
115VAC
Phase
1
Speed
10,500 vpm
Bin Weight Capacity
100 lb.
Duty
Intermittent
Bearing Type
Sealed Ball
Amps
15
dBA
40
Housing Material
Plastic
End Bell Material
Steel
Max. Temp.
105 Degrees F
Force
Centrifugal
Includes
Shoulder Strap
Mounting Plate
No
Mounting Position
Horizontal
Enclosure
Totally Enclosed
Application
Concrete Consolidation
HP
3
Max. Cubic Yards per Hour
7
Standards
UL Listed
Vibrations per Minute
10,500 vpm
Series
995
Concrete Vibrator Type
Internal Concrete
Horsepower
3 hp
Shaft Connection Type
Thread-Mount
Current
15 A

Description

Electric Vibrator, Horsepower 3 hp, Shaft Length 7 ft, Head Diameter 1 in, Radius of Vibration 4 in, Vibrations per Minute 10,500 vpm, Force Rating 300 lbf, Shaft Connection Type Thread-Mount, Voltage 115V AC, Concrete Vibrator Type Internal Concrete, Current 15 A, Overall Height 8 1/4 in, Overall Width 8 1/2 in, Phase Single-Phase, Power Source Corded, Series 995, Standards OSHA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.